Check Availability
  • RICCA CHEMICAL 

    Aluminum ICP, 10K ppm in HCl

  • Item # 41V051
  • Mfr. Model # RPAL10KH-100N
Aluminum ICP, 10K ppm in HCl
Qty
  • Web Price
    $102.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 41V051
Mfr. Model # RPAL10KH-100N
UNSPSC #12141702
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Aluminum ICP, 10K ppm in HCl
Concentration 10K ppm
CAS Number 7732-18-5;7647-01-0;7429-90-5
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 915
Shelf Life 18 mo.
Standards EPA 200.7
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.