Check Availability
  • RICCA CHEMICAL 

    Alcohol Solvent Mixed Solution

  • Item # 45E966
  • Mfr. Model # R0320000-1C
Alcohol Solvent Mixed Solution
Qty
  • Web Price
    $134.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Alcohol Solvent Mixed Solution is formulated for determination of salts in crude oil, via electrometric method.
Show More Close
 

Technical Specifications

Item # 45E966
Mfr. Model # R0320000-1C
UNSPSC #12191601
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Alcohol Solvent Mixed Solution
Concentration 63.44% / 36.18% / 0.37%
CAS Number 71-36-3;67-56-1;7732-18-5
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Solvents
Calibration Certificate NIST SRM 3193
Shelf Life 12 mo.
Standards ASTM D 3230
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov