Check Availability
  • RHINO TOOL 

    Drive Cap,1-3/4" Size

  • Item # 53JW20
  • Mfr. Model # 300932
Drive Cap,1-3/4" Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JW20
Mfr. Model # 300932
UNSPSC #27112013
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Drive Cap
Size 1-3/4"
Use With Post Driver No. Mfr. No. 301002
For Use With Multi Pro(TM) & Multi Pro XA(TM) Drivers
Series Pro(TM) Series
* This product's country of origin is subject to change

Compliance and Restrictions