Check Availability
  • RHINO TOOL 

    Chuck,1-1/2" to 2-1/2" Size

  • Item # 53JW26
  • Mfr. Model # 301422
Chuck,1-1/2" to 2-1/2" Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JW26
Mfr. Model # 301422
UNSPSC #27112013
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Chuck
Size N/A
Use With Post Driver No. Mfr. No. 301003
For Use With Multi Pro XA(TM) Driver
Series Pro(TM) Series
* This product's country of origin is subject to change

Compliance and Restrictions