Check Availability
  • RHINO TOOL 

    Chuck,1-3/4" to 2-1/2" Size

  • Item # 53JW19
  • Mfr. Model # 301171
Chuck,1-3/4" to 2-1/2" Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JW19
Mfr. Model # 301171
UNSPSC #27112013
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Chuck
Size N/A
Use With Post Driver No. Mfr. No. 301002
For Use With Multi Pro(TM) & Multi Pro XA(TM) Drivers
Series Pro(TM) Series
* This product's country of origin is subject to change

Compliance and Restrictions