Check Availability
  • RHEEM 

    Wire and Plastic Mic-Q-18 Control Cable, For Use With: Rheem Tankless Water Heaters

  • Item # 6FZN7
  • Mfr. Model # RTG20213D
Wire and Plastic Mic-Q-18 Control Cable, For Use With: Rheem Tankless Water Heaters
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FZN7
Mfr. Model # RTG20213D
UNSPSC #40101825
Shipping Weight 0.55 lbs
Country of Origin Japan *
Item Mic-Q-18 Control Cable
Material of Construction Wire and Plastic
Length (In.) 216
For Use With Rheem Tankless Water Heaters
Application Used With The Mic-6 Manifold Controller
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.