Check Availability
  • RHEEM-RUUD 

    Commercial Gas Water Heater, 91.0 gal. Tank Capacity, Liquid Propane, 199,900 BtuH - Water Heaters

  • Item # 6E740
  • Mfr. Model # G91-200LP
Commercial Gas Water Heater, 91.0 gal. Tank Capacity, Liquid Propane, 199,900 BtuH - Water Heaters
Qty
  • Web Price
    $5,304.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Model provides reliable and energy-saving ignition sequencing by igniting the pilot only when the thermostat calls for heat. Innovative multi-flue tank design and high-temperature porcelain enamel for corrosion resistance result in a superior heat exchanger design. Low profile automatic flue damper and heavy-duty vent hood supports.
Show More Close
 

Technical Specifications

Item # 6E740
Mfr. Model # G91-200LP
UNSPSC #40101826
Catalog Page 2707
Shipping Weight 580.0 lbs
Country of Origin USA *
Item Commercial Gas Water Heater
Commercial / Residential Commercial
Tank Capacity - Plumbing 91.0 gal.
Fuel Type - Water Heaters Liquid Propane
BtuH - Water Heaters 199,900
Overall Height - Water Heaters 76-5/16"
Jacket Dia. 26-1/4"
First Hour Recovery - Water Heaters 258 gph
Manufacturers Warranty Length Limited 3 yr. Tank and 1 yr. Parts
Draft Hood Size 6"
Recovery @ 90 F Rise 215.0 gph
Low Nox Burner No
Item - Water Heaters Gas Water Heater
Voltage 120VAC
Max. Pressure 150 psi
Temp. Range 100 Degrees to 180 Degrees F
Vent Type Standard
Ignition Type Spark to Pilot
Gas Connection 3/4"
Top Water Connection Size 1-1/2"
Height to Top of Heater 71-13/16"
Height to Cold Side Connection 30-5/8"
Height to Hot Side Connection 66-3/8"
Height to Gas Connection 7"
Recovery @ 50 F Rise 388 gph
Recovery @ 70 F Rise 277 gph
Recovery @ 100 F Rise 194 gph
Recovery @ 110 F Rise 176 gph
Recovery @ 120 F Rise 162 gph
Recovery @ 130 F Rise 149 gph
Recovery @ 140 F Rise 138 gph
Side Water Connection Size 1-1/2"
Top Nipple Spacing 20"
Features Integrated, Self Diagnostic System Control, Thermostat And Gas Valve
Includes Brass Drain Valve and Factory Installed T and P Valve
Standards Meets or Exceeds National Appliance Energy Conservation Act and ASHRAE Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms