Check Availability
  • RHEEM-RUUD 

    Commercial Gas Water Heater, 100.0 gal. Tank Capacity, Liquid Propane, 199,900 BtuH - Water Heaters

  • Item # 3CFJ8
  • Mfr. Model # G100-200LP
Commercial Gas Water Heater, 100.0 gal. Tank Capacity, Liquid Propane, 199,900 BtuH - Water Heaters
Qty
  • Web Price
    $5,212.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Model provides reliable and energy-saving ignition sequencing by igniting the pilot only when the thermostat calls for heat. Innovative multi-flue tank design and high-temperature porcelain enamel for corrosion resistance result in a superior heat exchanger design. Low profile automatic flue damper and heavy-duty vent hood supports.
Show More Close
 

Technical Specifications

Item # 3CFJ8
Mfr. Model # G100-200LP
UNSPSC #40101825
Catalog Page 2707
Shipping Weight 763.0 lbs
Country of Origin USA *
Item Commercial Gas Water Heater
Commercial / Residential Commercial
Tank Capacity - Plumbing 100.0 gal.
Fuel Type - Water Heaters Liquid Propane
BtuH - Water Heaters 199,900
Overall Height - Water Heaters 73-1/16"
Jacket Dia. 30-1/4"
First Hour Recovery - Water Heaters 264 gph
Manufacturers Warranty Length Limited 3 yr. Tank and 1 yr. Parts
Draft Hood Size 6"
Recovery @ 90 F Rise 215.0 gph
Low Nox Burner No
Item - Water Heaters Gas Water Heater
Voltage 120VAC
Max. Pressure 150 psi
Temp. Range 100 Degrees to 180 Degrees F
Vent Type Standard
Ignition Type Spark to Pilot
Gas Connection 3/4"
Top Water Connection Size 1-1/2"
Height to Top of Heater 66-1/8"
Height to Cold Side Connection 23-1/4"
Height to Hot Side Connection 57-1/2"
Height to Gas Connection 7"
Recovery @ 50 F Rise 388 gph
Recovery @ 70 F Rise 277 gph
Recovery @ 100 F Rise 194 gph
Recovery @ 110 F Rise 176 gph
Recovery @ 120 F Rise 162 gph
Recovery @ 130 F Rise 149 gph
Recovery @ 140 F Rise 138 gph
Side Water Connection Size 2"
Top Nipple Spacing 23"
Features Universal Tank, Space-Saver Design, Spark-To-Pilot Ignition System, Sentinel Led Diagnostic System
Includes Automatic Flue Damper, Full Port, Full Flow Brass Drain Valve
Standards Tested According to ANSI Standards, Exceed Thermal Efficiency and Standby Loss Requirements, Of ASHRAE, Exceeds Energy Efficiency Codes, Including CA Energy Commission
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms