Check Availability
  • RHEEM-RUUD 

    Commercial Gas Water Heater, 75.0 gal. Tank Capacity, Liquid Propane, 75,100 BtuH - Water Heaters

  • Item # 38UP25
  • Mfr. Model # G75-76LP
Commercial Gas Water Heater, 75.0 gal. Tank Capacity, Liquid Propane, 75,100 BtuH - Water Heaters
Qty
  • Web Price
    $2,690.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This medium-duty gas commercial water heater features a compact design with short height and narrow jacket diameter for installation in tight spaces. Features rigid foam insulation for higher insulating qualities that helps improve efficiency and reduces operating costs. The innovative process of injecting foam into the insulating cavity adds additional durability. A factory-installed, full port brass drain valve allows for faster draining and servicing.
Show More Close
 

Technical Specifications

Item # 38UP25
Mfr. Model # G75-76LP
UNSPSC #40101826
Catalog Page 2707
Shipping Weight 273.0 lbs
Country of Origin Mexico *
Item Commercial Gas Water Heater
Commercial / Residential Commercial
Tank Capacity - Plumbing 75.0 gal.
Fuel Type - Water Heaters Liquid Propane
BtuH - Water Heaters 75,100
Overall Height - Water Heaters 64"
Jacket Dia. 26-1/4"
First Hour Recovery - Water Heaters 125 gph
Manufacturers Warranty Length Limited 3 yr. Tank and 1 yr. Parts
Draft Hood Size 4"
Recovery @ 90 F Rise 75.8 gph
Low Nox Burner Yes
Item - Water Heaters Gas Water Heater
Max. Pressure 150 psi
Temp. Range 80 Degrees to 160 Degrees F
Vent Type Standard
Ignition Type Piezo Igniter
Gas Connection 1/2"
Top Water Connection Size 3/4"
Height to Top of Heater 60"
Height to T and P Opening 53-1/4"
Height to Cold Side Connection 60"
Height to Hot Side Connection 60"
Height to Gas Connection 13-1/4"
Recovery @ 100 F Rise 73 gph
Top Nipple Spacing 8"
Features Proprietary Steel Formulation with A Unique Coat of Temperature Porcelain Enamel to Maximize Corrosion Resistance, Magnesium Anode Rods Are Installed for Longer Tank Life, Automatic Controls System Is Designed to Shut Off Gas If The Pilot Is Extinguished
Includes T and P, Brass Drain Valve
Standards CSA, AHRI
Compliance ANSI, NAECA, ASHRAE, ICC Code, Low Lead Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms