Check Availability
  • RHEEM-RUUD 

    Commercial Electric Water Heater, 19.9 gal. Tank Capacity, 208V, 6000 Total Watts

  • Item # 6UT05
  • Mfr. Model # EGSP20 208V
Commercial Electric Water Heater, 19.9 gal. Tank Capacity, 208V, 6000 Total Watts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps provide hot water at the consumption point and reduces costly temperature loss due to long piping runs, this RHEEM-RUUD electric water heater is ideal for a wide variety of applications. Model is small enough for installation in tight spaces where modest quantities of hot water are required. The long life steel tank features an innovative coat of high temperature porcelain enamel that helps maximize corrosion resistance. The R-Tech anode rod helps equalize aggressive water action and can prolong the life of the anode rod and tank. The long life heating elements have innovative resistor elements that are designed with a specially treated, double layer of magnesium oxide and copper to resist corrosion. The rigid polyurethane foam insulation helps provide higher insulating qualities that can reduce operating costs.
Show More Close
 

Technical Specifications

Item # 6UT05
Mfr. Model # EGSP20 208V
UNSPSC #40101826
Catalog Page 2704
Shipping Weight 68.0 lbs
Country of Origin Mexico *
Item Point-of-Use Electric Water Heater
Commercial / Residential Commercial
Water Heater Design Point-of-Use
Tank Capacity - Plumbing 19.9 gal.
Voltage - Water Heaters 208
Phase - Water Heaters 1
Total Watts 6000
Overall Height - Water Heaters 25-1/8"
Jacket Dia. 19-3/4"
Recovery @ 90 F Rise 28.0 gph
Item - Water Heaters Electric Water Heater
Recovery @ 50 F Rise 50 gph
Recovery @ 70 F Rise 35 gph
Recovery @ 100 F Rise 24 gph
Recovery @ 110 F Rise 22 gph
Recovery @ 120 F Rise 20 gph
Recovery @ 130 F Rise 18 gph
Recovery @ 140 F Rise 17 gph
Height to Cold Side Connection 5-1/8"
Height to Hot Side Connection 22-5/8"
Max. Pressure 150 psi
Connection Location Side
Water Connection 3/4" NPT
Amps AC 28.8
Number of Elements 1
Temp. Range 110 Degrees to 170 Degrees F
Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
Includes Brass Drain Valve and Installed T and P Valve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms