Check Availability
  • RHEEM-RUUD 

    Commercial Electric Water Heater, 120.0 gal. Tank Capacity, 208V, 54,000 Total Watts

  • Item # 3CFH5
  • Mfr. Model # ES120-54-G
Commercial Electric Water Heater, 120.0 gal. Tank Capacity, 208V, 54,000 Total Watts
Qty
  • Web Price
    $7,131.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Rheem-Rudd electric water heater provides high hot water recovery in applications requiring large quantities of hot water. The System Sentinel feature provides a diagnostic panel with LEDs that correspond to the number, location, and status of each element. Multiple screw-in type stainless steel elements resist burn out and corrosion.
Show More Close
 

Technical Specifications

Item # 3CFH5
Mfr. Model # ES120-54-G
UNSPSC #40101825
Catalog Page 2704
Shipping Weight 436.0 lbs
Country of Origin USA *
Item Electric Water Heater
Commercial / Residential Commercial
Water Heater Design Whole House
Tank Capacity - Plumbing 120.0 gal.
Voltage - Water Heaters 208
Phase - Water Heaters 1/3
Total Watts 54,000
Overall Height - Water Heaters 67-5/8"
Jacket Dia. 30-1/4"
Overall Width 36"
Recovery @ 90 F Rise 248.0 gph
Item - Water Heaters Electric Water Heater
Recovery @ 50 F Rise 447 gph
Recovery @ 70 F Rise 319 gph
Recovery @ 100 F Rise 223 gph
Recovery @ 110 F Rise 203 gph
Recovery @ 120 F Rise 186 gph
Recovery @ 130 F Rise 172 gph
Recovery @ 140 F Rise 160 gph
Height to Cold Side Connection 4-3/4"
Height to Hot Side Connection 67-5/8"
Max. Pressure 150 psi
Connection Location Side
Water Connection 1-1/2" NPT
Amps AC 260/150
Number of Elements 9
Temp. Range 120 Degrees to 180 Degrees F, Preset @ 120 Degrees F
Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
Includes Brass Drain Valve and Installed T and P Valve
Standards UL Certified, Meets UL Standard 1453, NC Code Compliant, In Accordance With ANSI Test Procedures, Meets Or Exceeds ASHRAE Standard 90.1b-2001
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms