Check Availability
  • RHEEM-RUUD 

    Commercial Electric Water Heater, 40.0 gal. Tank Capacity, 240V, 6000 Total Watts

  • Item # 38UN95
  • Mfr. Model # ELD40-C
Commercial Electric Water Heater, 40.0 gal. Tank Capacity, 240V, 6000 Total Watts
Qty
  • Web Price
    $2,047.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This heavy-duty, commercial electric water heater features the System Sentinel™ diagnostic system with LEDs that correspond to the location, number, and status of each element. The screw-in type elements feature long life, Lifeguard™ stainless steel construction, and resist burnout and corrosion. The water heater also features thick foam insulation for minimal standby heat loss and 98% thermal efficiency.
Show More Close
 

Technical Specifications

Item # 38UN95
Mfr. Model # ELD40-C
UNSPSC #40101826
Catalog Page 2704
Shipping Weight 124.0 lbs
Country of Origin USA *
Item Electric Water Heater
Commercial / Residential Commercial
Water Heater Design Whole House
Tank Capacity - Plumbing 40.0 gal.
Voltage - Water Heaters 240
Phase - Water Heaters 3
Total Watts 6000
Overall Height - Water Heaters 48"
Jacket Dia. 20-1/4"
Item - Water Heaters Electric Water Heater
Recovery @ 100 F Rise 24 gph
Recovery @ 120 F Rise 20 gph
Height to T and P Opening 46-1/4"
Height to Cold Side Connection 46-1/4"
Height to Hot Side Connection 46-1/4"
Max. Pressure 150 psi
Connection Location Top
Water Connection 3/4" NPT
Amps AC 25
Number of Elements 2
Temp. Range 110 Degrees to 170 Degrees F
Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
Features Long Life Tank Design, Long Life Heating Elements, Automatic Temperature Control
Includes T and P Valve, Brass Drain Valve
Standards Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Compliance UL, CSA, AHRI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms