Check Availability
  • RHEEM-RUUD 

    Commercial Electric Water Heater, 38.0 gal. Tank Capacity, 208V, 4500 Total Watts

  • Item # 38UN85
  • Mfr. Model # ELDS40-C / 665801
Commercial Electric Water Heater, 38.0 gal. Tank Capacity, 208V, 4500 Total Watts
Qty
  • Web Price
    $2,395.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This water heater features a compact design for installation under counters or mop sinks, cabinets, or in remote areas. It also features a long-life tank and long-life heating elements.
Show More Close
 

Technical Specifications

Item # 38UN85
Mfr. Model # ELDS40-C / 665801
UNSPSC #40101826
Catalog Page 2704
Shipping Weight 134.0 lbs
Country of Origin USA *
Item Electric Water Heater
Commercial / Residential Commercial
Water Heater Design Whole House
Tank Capacity - Plumbing 38.0 gal.
Voltage - Water Heaters 208
Phase - Water Heaters 1
Total Watts 4500
Overall Height - Water Heaters 31-1/2"
Jacket Dia. 23"
Item - Water Heaters Electric Water Heater
Height to T and P Opening 31-1/2"
Height to Cold Side Connection 31/-1/2"
Height to Hot Side Connection 31-1/2"
Max. Pressure 150 psi
Connection Location Top
Water Connection 3/4" NPT
Amps AC 21.6
Number of Elements 2
Temp. Range 110 Degrees to 170 Degrees F
Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
Features Long Life Tank Design, Long Life Heating Elements, Automatic Temperature Control
Includes T and P Valve, Brass Drain Valve
Standards Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Compliance UL, CSA, AHRI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms