Check Availability
  • RHEEM-RUUD 

    Commercial Electric Water Heater, 38.0 gal. Tank Capacity, 208V, 8000 Total Watts

  • Item # 38UN84
  • Mfr. Model # ELDS40-C / 665900
Commercial Electric Water Heater, 38.0 gal. Tank Capacity, 208V, 8000 Total Watts
Qty
  • Web Price
    $2,078.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This water heater features a compact design for installation under counters or mop sinks, cabinets, or in remote areas. It also features a long-life tank and long-life heating elements.
Show More Close
 

Technical Specifications

Item # 38UN84
Mfr. Model # ELDS40-C / 665900
UNSPSC #40101826
Catalog Page 2704
Shipping Weight 136.0 lbs
Country of Origin USA *
Item Electric Water Heater
Commercial / Residential Commercial
Water Heater Design Whole House
Tank Capacity - Plumbing 38.0 gal.
Voltage - Water Heaters 208
Phase - Water Heaters 1
Total Watts 8000
Overall Height - Water Heaters 31-1/2"
Jacket Dia. 23"
Item - Water Heaters Electric Water Heater
Height to T and P Opening 31-1/2"
Height to Cold Side Connection 31/-1/2"
Height to Hot Side Connection 31-1/2"
Max. Pressure 150 psi
Connection Location Top
Water Connection 3/4" NPT
Amps AC 38.5
Number of Elements 2
Temp. Range 110 Degrees to 170 Degrees F
Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
Features Long Life Tank Design, Long Life Heating Elements, Automatic Temperature Control
Includes T and P Valve, Brass Drain Valve
Standards Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Compliance UL, CSA, AHRI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms