Check Availability
  • RHEEM-RUUD 

    Commercial Electric Water Heater, 85.0 gal. Tank Capacity, 208V, 54,000 Total Watts

  • Item # 35Z886
  • Mfr. Model # ES85-54-G
Commercial Electric Water Heater, 85.0 gal. Tank Capacity, 208V, 54,000 Total Watts
Qty
  • Web Price
    $5,292.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Rheem-Rudd electric water heater provides high hot water recovery in applications requiring large quantities of hot water. The System Sentinel feature provides a diagnostic panel with LEDs that correspond to the number, location, and status of each element. Multiple screw-in type stainless steel elements resist burn out and corrosion.
Show More Close
 

Technical Specifications

Item # 35Z886
Mfr. Model # ES85-54-G
UNSPSC #40101826
Catalog Page 2704
Shipping Weight 334.0 lbs
Country of Origin USA *
Item Electric Water Heater
Commercial / Residential Commercial
Water Heater Design Whole House
Tank Capacity - Plumbing 85.0 gal.
Voltage - Water Heaters 208
Phase - Water Heaters 3
Total Watts 54,000
Overall Height - Water Heaters 57-11/16"
Jacket Dia. 28-1/4"
Overall Width 34"
Recovery @ 90 F Rise 248.0 gph
Item - Water Heaters Electric Water Heater
Recovery @ 50 F Rise 447 gph
Recovery @ 70 F Rise 319 gph
Recovery @ 100 F Rise 223 gph
Recovery @ 110 F Rise 203 gph
Recovery @ 120 F Rise 186 gph
Recovery @ 130 F Rise 172 gph
Recovery @ 140 F Rise 160 gph
Height to Cold Side Connection 4-3/4"
Height to Hot Side Connection 57-11/16"
Max. Pressure 150 psi
Connection Location Side
Water Connection 1-1/2" NPT
Amps AC 150
Number of Elements 9
Temp. Range 120 Degrees to 160 Degrees F
Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
Includes T and P Valve, System Sentinel LED, Lifeguard Heating Elements, Full Port/Full Flow Brass Drain Valve
Standards UL, ANSI, ASHRAE, CEC
Compliance UL 1453
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms