Check Availability
  • RHEEM-RUUD 

    Commercial Electric Water Heater, 85.0 gal. Tank Capacity, 240V, 18,000 Total Watts

  • Item # 2VRE2
  • Mfr. Model # ES85-18-G
Commercial Electric Water Heater, 85.0 gal. Tank Capacity, 240V, 18,000 Total Watts
Qty
  • Web Price
    $3,704.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Rheem-Rudd electric water heater provides high hot water recovery in applications requiring large quantities of hot water. The System Sentinel feature provides a diagnostic panel with LEDs that correspond to the number, location, and status of each element. Multiple screw-in type stainless steel elements resist burn out and corrosion.
Show More Close
 

Technical Specifications

Item # 2VRE2
Mfr. Model # ES85-18-G
UNSPSC #40101825
Catalog Page 2704
Shipping Weight 351.0 lbs
Country of Origin USA *
Item Electric Water Heater
Commercial / Residential Commercial
Water Heater Design Whole House
Tank Capacity - Plumbing 85.0 gal.
Voltage - Water Heaters 240
Phase - Water Heaters 1/3
Total Watts 18,000
Overall Height - Water Heaters 57-11/16"
Jacket Dia. 28-1/4"
Overall Width 34"
Recovery @ 90 F Rise 83.0 gph
Item - Water Heaters Electric Water Heater
Recovery @ 50 F Rise 149 gph
Recovery @ 70 F Rise 106 gph
Recovery @ 100 F Rise 74 gph
Recovery @ 110 F Rise 68 gph
Recovery @ 120 F Rise 62 gph
Recovery @ 130 F Rise 57 gph
Recovery @ 140 F Rise 53 gph
Height to Cold Side Connection 4-3/4"
Height to Hot Side Connection 57-11/16"
Max. Pressure 150 psi
Connection Location Side
Water Connection 1-1/2" NPT
Amps AC 43
Number of Elements 3
Temp. Range 120 Degrees to 180 Degrees F, Preset @ 120 Degrees F
Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
Includes Full Port Full Flow Brass Drain Valve and T and P Valve
Standards Meets or Exceeds Standby Loss Requirements Of ASHRAE, Meets UL Sanitation(NSF), Certified For 150 PSI Max Working Pressure
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms