Check Availability
  • RHEEM-RUUD 

    Commercial Electric Water Heater, 85.0 gal. Tank Capacity, 208V, 18,000 Total Watts

  • Item # 21XP38
  • Mfr. Model # ES85-18-G
Commercial Electric Water Heater, 85.0 gal. Tank Capacity, 208V, 18,000 Total Watts
Qty
  • Web Price
    $4,,807.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Rheem-Rudd electric water heater provides high hot water recovery in applications requiring large quantities of hot water. The System Sentinel feature provides a diagnostic panel with LEDs that correspond to the number, location, and status of each element. Multiple screw-in type stainless steel elements resist burn out and corrosion.
Show More Close
 

Technical Specifications

Item # 21XP38
Mfr. Model # ES85-18-G
UNSPSC #40101826
Catalog Page 2706
Shipping Weight 332.0 lbs
Country of Origin USA *
Item Electric Water Heater
Commercial / Residential Commercial
Water Heater Design Whole House
Tank Capacity - Plumbing 85.0 gal.
Voltage - Water Heaters 208
Phase - Water Heaters 1/3
Total Watts 18,000
Overall Height - Water Heaters 57-11/16"
Jacket Dia. 28-1/4"
Overall Width 34"
Recovery @ 90 F Rise 83.0 gph
Item - Water Heaters Electric Water Heater
Recovery @ 50 F Rise 149 gph
Recovery @ 70 F Rise 106 gph
Recovery @ 100 F Rise 74 gph
Recovery @ 110 F Rise 68 gph
Recovery @ 120 F Rise 62 gph
Recovery @ 130 F Rise 57 gph
Recovery @ 140 F Rise 53 gph
Height to Cold Side Connection 4-3/4"
Height to Hot Side Connection 57-11/16"
Max. Pressure 150 psi
Connection Location Side
Water Connection 1-1/2" NPT
Amps AC 87 for 1 Phase, 50 for 3 Phase
Number of Elements 6
Temp. Range 120 Degrees to 180 Degrees F
Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
Features Inputs of 3KW to 108KW, Four Voltages to choose from, Lifeguard Stainless Steel Elements, 98% Thermal Effeciency, System Sentenal, Full Port/Full Flow Brass Drain Valve
Includes T and P Valve, Full Port/Full Flow Brass Drain Valve, System Sentinal
Standards UL Certified
Compliance Tested According to DOE Test Procedures and Exceed the Minimum Energy Factor Requirements of Current ASHRAE Standards, Exceeds Energy Effeciency Codes of all States. Design Certified by Underwriters Laboratory (UL) to Meet UL Standard 1453 and UL/NSF005.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms