Check Availability
  • RHEEM-RUUD 

    Commercial Electric Water Heater, 65.0 gal. Tank Capacity, 208V, 10,000 Total Watts

  • Item # 21XP31
  • Mfr. Model # ELD66
Commercial Electric Water Heater, 65.0 gal. Tank Capacity, 208V, 10,000 Total Watts
Qty
  • Clearance Price
    $1,363.25 / each
    Web Price $1,878.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XP31
Mfr. Model # ELD66
UNSPSC #40101826
Shipping Weight 186.0 lbs
Country of Origin Varies *
Item Electric Water Heater
Commercial / Residential Commercial
Water Heater Design Whole House
Tank Capacity - Plumbing 65.0 gal.
Voltage - Water Heaters 208
Phase - Water Heaters 1
Total Watts 10,000
Overall Height - Water Heaters 58-3/4"
Jacket Dia. 23"
Item - Water Heaters Electric Water Heater
Recovery @ 100 F Rise 41 gph
Recovery @ 120 F Rise 34 gph
Height to Cold Side Connection 58-3/4"
Height to Hot Side Connection 58-3/4"
Max. Pressure 150 psi
Connection Location Top
Water Connection 3/4" NPT
Number of Elements 1
Temp. Range 110 Degrees to 170 Degrees F
Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
Features Long Life Tank Design, R-Tech Anode Rod, Ristored Elements, Foam Insulation, Automatic Temperature Control, Durable Brass Drain Valve
Includes T and P Valve, Brass Drain Valve, Resistor Elements
Standards CSA, UL
Compliance Tested Cccording to DOE Test Procedures, Exceed the Minimum Energy Factor Requirements of ASHRAE, Exceeds Energy Effeciency Codes of all States, Design Certified Under UL Standard 174.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms