Check Availability
  • RHEEM-RUUD 

    80 gal. Commercial Storage Tank, Insulated

  • Item # 15A520
  • Mfr. Model # ST80
80 gal. Commercial Storage Tank, Insulated
Qty
  • Web Price
    $1,805.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Tank has 2 heavy-duty magnesium anode rods, 1" FNPT relief valve opening, and 3/4" NPT thermometer and aquastat openings.
Note: Tank is not ASME compliant.
Show More Close
 

Technical Specifications

Item # 15A520
Mfr. Model # ST80
UNSPSC #24111810
Catalog Page 2707
Shipping Weight 249.0 lbs
Country of Origin USA *
Item Commercial Storage Tank
Tank (Gal.) 80
Standard Tank Equivalent (Gal.) 80
Tank Style Insulated
Height (In.) 58-5/16
Dia. (In.) 24-7/16
Inlet/Outlet NPT (In.) 2
Max. Working Pressure (PSI) 150
Construction Material Steel
Agency Compliance ASHRAE
Compliance ASHRAE Standards
Manufacturers Warranty Length 5 yr. Limited Tank Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov