Check Availability
  • RHEEM PROTECH 

    Vent Hood Damper Assembly

  • Item # 54JH14
  • Mfr. Model # AP15561
Vent Hood Damper Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54JH14
Mfr. Model # AP15561
UNSPSC #40101503
Shipping Weight 10.75 lbs
Country of Origin USA *
Item Vent Hood Damper Assembly
Characteristics Compatible with Rheem, Ruud, GE and Richmond Gas Water Heaters
Application For Upgrading Water Heaters From Electric to Gas In Renovations
Function Allows Venting Up to 50 Feet away from a Side Wall
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov