Check Availability
  • RHEEM PROTECH 

    Metal, Wire, Brass, Silicone Foam Pilot Assembly Replacement Kit, For Use With: Rheem Tank Water Hea

  • Item # 54JG98
  • Mfr. Model # SP20127
Metal, Wire, Brass, Silicone Foam Pilot Assembly Replacement Kit, For Use With: Rheem Tank Water Hea
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54JG98
Mfr. Model # SP20127
UNSPSC #40101825
Shipping Weight 1.35 lbs
Country of Origin Mexico *
Item Pilot Assembly Replacement Kit
Material of Construction Metal, Wire, Brass, Silicone Foam
Height (In.) 4-51/6
Length (In.) 12
For Use With Rheem Tank Water Heaters
Includes Tinnerman Clips, Screws, Gasket, Instructions
Application Residential Tank Water Heater Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov