Check Availability
  • RHEEM PROTECH 

    Foldback Style Water Heater Element, Low-Watt Density

  • Item # 54JH19
  • Mfr. Model # SP10869HL
Foldback Style Water Heater Element, Low-Watt Density
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54JH19
Mfr. Model # SP10869HL
UNSPSC #40101830
Shipping Weight 0.82 lbs
Country of Origin Mexico *
Item Water Heater Element
Type Low-Watt Density
Voltage 240
Hz 50/60
Watts 2500
Style Foldback
Insert Length (In.) 9-15/16
Sheath Material Stainless Steel
Fits Residential and Commercial Electric
For Use With Mfr. No. XE50T10HD50U0, XE50T12EC55U1, XG50T12DM40U0, XG29T12XR60U0, XG50T12DU36U1W, XG50T12HN38U1, XG75T12ST76U0, XG55T12HE40U0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov