Check Availability
  • RHEEM PROTECH 

    Brass Temperature and Pressure Relief Valve, For Use With: Rheem Tank Water Heaters

  • Item # 54JH03
  • Mfr. Model # SP12575B
Brass Temperature and Pressure Relief Valve, For Use With: Rheem Tank Water Heaters
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54JH03
Mfr. Model # SP12575B
UNSPSC #40101825
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Temperature and Pressure Relief Valve
Material of Construction Brass
Height (In.) 7-1/4
Length (In.) 5-1/4
For Use With Rheem Tank Water Heaters
Application Residential Tank Water Heater Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov