Check Availability
  • RHEEM 

    Foldback Style Resistored LWD Element, Threaded

  • Item # 15A576
  • Mfr. Model # SP10872JL
Foldback Style Resistored LWD Element, Threaded
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Copper-sheathed and titanium-plated to minimize galvanic action.
Show More Close
 

Technical Specifications

Item # 15A576
Mfr. Model # SP10872JL
UNSPSC #40101825
Catalog Page 2705
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Resistored LWD Element
Type Threaded
Voltage 208
Hz 60
Watts 3000
Style Foldback
Insert Length (In.) 11-13/16
Sheath Material Copper
Fits Commercial Electric
For Use With 3CFH2, 3CFH3
Includes Gasket and Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms