Check Availability
  • RHEEM 

    Commercial Electric Water Heater, 19.9 gal. Tank Capacity, 208V, 4500 Total Watts

  • Item # 31CE01
  • Mfr. Model # EGSP20
Commercial Electric Water Heater, 19.9 gal. Tank Capacity, 208V, 4500 Total Watts
Qty
  • Web Price
    $752.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps provide hot water at the consumption point and reduces costly temperature loss due to long piping runs, this RHEEM electric water heater is ideal for a wide variety of applications. Model is small enough for installation in tight spaces where modest quantities of hot water are required. The long life steel tank features an innovative coat of high temperature porcelain enamel that helps maximize corrosion resistance. The R-Tech anode rod helps equalize aggressive water action and can prolong the life of the anode rod and tank. The long life heating elements have innovative resistor elements that are designed with a specially treated, double layer of magnesium oxide and copper to resist corrosion. The rigid polyurethane foam insulation helps provide higher insulating qualities that can reduce operating costs.
Show More Close
 

Technical Specifications

Item # 31CE01
Mfr. Model # EGSP20
UNSPSC #40101825
Catalog Page 2704
Shipping Weight 90.0 lbs
Country of Origin Mexico *
Item Electric Water Heater
Commercial / Residential Commercial
Water Heater Design Point-of-Use
Tank Capacity - Plumbing 19.9 gal.
Voltage - Water Heaters 208
Phase - Water Heaters 1
Total Watts 4500
Overall Height - Water Heaters 25-1/8"
Jacket Dia. 19-3/4"
Item - Water Heaters Electric Water Heater
Recovery @ 100 F Rise 18 gph
Recovery @ 120 F Rise 15
Height to T and P Opening 19-3/8"
Height to Cold Side Connection 5-1/8"
Height to Hot Side Connection 22-5/8"
Max. Pressure 150 psi
Connection Location Side
Water Connection 3/4" NPT
Amps AC 21.6
Number of Elements 1
Temp. Range 110 Degrees to 170 Degrees F
Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
Includes T and P Valve, Resistor Elements, Surface Mounted Thermostat
Standards ASHRAE
Compliance UL 174
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms