Check Availability
  • REX CUT 

    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 20,000 Max. RPM

  • Item # 39CW49
  • Mfr. Model # 830068
3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 20,000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CW49
Mfr. Model # 830068
UNSPSC #23131503
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.0625"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Max. RPM 20,000
Diamond Knockout No
Application Metal, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In