Check Availability
  • REX CUT 

    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.250"-Thick, 12,095 Max. RPM

  • Item # 39CW40
  • Mfr. Model # 134413
3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.250"-Thick, 12,095 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CW40
Mfr. Model # 134413
UNSPSC #23131503
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.250"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 54
Max. RPM 12,095
Diamond Knockout No
Application Metal, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms