• REVISION MILITARY 

    Visor Arm, Black, L

  • Item # 38RR29
  • Mfr. Model # 4-0505-5034
Visor Arm, Black, L Visor Arm,Black,L Visor Arm,Black,L Visor Arm,Black,L Visor Arm,Black,L Visor Arm,Black,L Visor Arm,Black,L

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Revision® BATLSKIN® Viper™ Visor Kit system is a lightweight and easy-to-use protective enhancement to the Batlskin Head Protection System. Optics help prevent the soldier from being distracted from the mission, while a pivot arm allows for 3 in-service positions: up when not in use, vented for cooling, and locked in the down position to protect against movement during blast and ballistic impact.


•804 fps (245 m/s), 17 gr (1.1g) FSP
•Full system (lens and arm) - 9.7 oz. (275g) - medium size
Show More Close
 

Technical Specifications

Item # 38RR29
Mfr. Model # 4-0505-5034
UNSPSC #46181706
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Visor Arm
Material Nylon
Color Black
Number of Mounting Points 0
For Use With Ballistic Helmets
Size L
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.