Check Availability
  • REVISION MILITARY 

    Ballistic Helmet, Fits Hat Size: S, Aramid, Tan

  • Item # 53YE47
  • Mfr. Model # 4-0525-9964
Ballistic Helmet, Fits Hat Size: S, Aramid, Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YE47
Mfr. Model # 4-0525-9964
UNSPSC #46181704
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Ballistic Helmet
Fits Hat Size S
Night Vision Mount Yes
Color Tan
Shell Material - Head Protection Aramid
Shape High Cut
Standards Level IIIA
* This product's country of origin is subject to change

Compliance and Restrictions