• REVISION MILITARY 

    Suspension System, Black, S

  • Item # 38RP06
  • Mfr. Model # 4-0537-5008
Suspension System, Black, S Suspension System,Black,S Suspension System,Black,S Suspension System,Black,S

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Revision® BATLSKIN® Viper™ Modular Suspension System includes impact liner, dial fit band, suspension, and retention system. Adjustable crown net allows for sweat wicking and comfort, while suspending the helmet shell on the wearer's head. Impact liner does not come into contact with the head, providing a free flow of air. 4-point retention system has a height adjustable nape pad to ensure stability with night vision goggles uses.
Show More Close
 

Technical Specifications

Item # 38RP06
Mfr. Model # 4-0537-5008
UNSPSC #46181706
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Suspension System
Color Black
Number of Mounting Points 0
For Use With Ballistic Helmets
Size S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.