Check Availability
  • REVISION MILITARY 

    Sawfly Replacement Lens,Vermill,AntiFog

  • Item # 38RM32
  • Mfr. Model # 4-0384-0221
Sawfly Replacement Lens,Vermill,AntiFog
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RM32
Mfr. Model # 4-0384-0221
UNSPSC #42142902
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Sawfly Replacement Lens
Lens Color Vermillion
Lens Coating Anti-Fog, Scratch-Resistant
Diopter Strength +2.25
Size Regular
Lens Material Polycarbonate
UV Protection 1
For Use With Protective Eyewear
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms