Check Availability
  • REVISION MILITARY 

    Prescription Insert Holder,Polycarbonate

  • Item # 38RM48
  • Mfr. Model # 4-0436-9100
Prescription Insert Holder,Polycarbonate Prescription Insert Holder,Polycarbonate Prescription Insert Holder,Polycarbonate Prescription Insert Holder,Polycarbonate Prescription Insert Holder,Polycarbonate Prescription Insert Holder,Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Revision® Prescription Insert Holder allows you to tailor eyewear to individual vision requirements. Cross-platform carrier fits Revision Sawfly, Stinger, Desert Locust, Asian Locust, Wolfspider, and Bullet Ant eyewear. Optimizes field-of-view and is built for durability. Secure press-fit insertion ensures carrier is properly positioned every time. Accommodates prescriptions up to ±11. Single vision only.
Show More Close
 

Technical Specifications

Item # 38RM48
Mfr. Model # 4-0436-9100
UNSPSC #44122016
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Prescription Insert Holder
For Use With Ballictic Eyewear
Frame Color Silver
Frame Material Polycarbonate
Includes Extra Nose Pads
Standards ANSI Z87.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms