• REVISION MILITARY 

    Pad Liner Retention System,Oliv Green,XL

  • Item # 38RP03
  • Mfr. Model # 4-0538-5012
Pad Liner Retention System,Oliv Green,XL

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Revision® BATLSKIN® Viper™ A1 Pad Liner System is an easily adjustable 4-pt. attachment system which provides optimal retention and fit.
Show More Close
 

Technical Specifications

Item # 38RP03
Mfr. Model # 4-0538-5012
UNSPSC #46181706
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Pad Liner Retention System
Material Nylon
Color Olive Green
Number of Mounting Points 0
For Use With Ballistic Helmets
Size XL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.