• REVISION MILITARY 

    Pad Liner, Include (7) Pads of 3/4in.

  • Item # 38RN95
  • Mfr. Model # 4-0524-9006
Pad Liner, Include (7) Pads of 3/4in. Pad Liner,Include (7) Pads of 3/4in.

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Revision® BATLSKIN® Viper™ A1 Impact Liner System has moveable sweat-wicking comfort pads for impact protection and superior comfort by distributing the helmet's weight evenly.
Show More Close
 

Technical Specifications

Item # 38RN95
Mfr. Model # 4-0524-9006
UNSPSC #46181706
Shipping Weight 1.0 lbs
Country of Origin China *
Item Pad Liner
Material Nylon
Color Foliage Green
Number of Mounting Points 0
For Use With Ballistic Helmets
Size S/M/L
Includes (7) Pads of 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.