Check Availability
  • REVISION MILITARY 

    OD Green Ballistic Helmet, Shell Material: Aramid, Fits Hat Size: L

  • Item # 53YE21
  • Mfr. Model # 4-0525-9994
OD Green Ballistic Helmet, Shell Material: Aramid, Fits Hat Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YE21
Mfr. Model # 4-0525-9994
UNSPSC #46181704
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Ballistic Helmet
Fits Hat Size L
Night Vision Mount Yes
Color OD Green
Shell Material Aramid
Shape Full Cut
Standards Level IIIA
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close