• REVISION MILITARY 

    Modular Head Protection System,Foliage Green, Fits Hat Size: 7-3/4 to 8-1/4, Night Vision Mount: Yes

  • Item # 38RR81
  • Mfr. Model # 4-0509-5075
Modular Head Protection System,Foliage Green, Fits Hat Size: 7-3/4 to 8-1/4, Night Vision Mount: Yes Head Protection System,XL,Gr,7-3/4,Rls Head Protection System,XL,Gr,7-3/4,Rls Head Protection System,XL,Gr,7-3/4,Rls Head Protection System,XL,Gr,7-3/4,Rls

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Tailor your own BATLSKIN® Viper™ Head Protection for peak performance. Delivers advanced protection from blunt force, blast, and ballistic threats. Each component integrates with the next. Operates with various in-service equipment from night vision goggles to communications gear and weapons sights. Helmet not included.
Show More Close
 

Technical Specifications

Item # 38RR81
Mfr. Model # 4-0509-5075
UNSPSC #46181704
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Modular Head Protection System
Size XL
Color Foliage Green
Fits Hat Size 7-3/4 to 8-1/4
Shell Material Aramid
Night Vision Mount Yes
Includes Interlocking Rails
Standards Level IIIA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms