• REVISION MILITARY 

    Mandible Guard,Foliage Green,XL

  • Item # 38RR45
  • Mfr. Model # 4-0504-5036
Mandible Guard,Foliage Green,XL Mandible Guard,Foliage Green,XL Mandible Guard,Foliage Green,XL Mandible Guard,Foliage Green,XL Mandible Guard,Foliage Green,XL Mandible Guard,Foliage Green,XL Mandible Guard,Foliage Green,XL

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Revision® BATLSKIN® Viper™ Mandible Guard is for use with ballistic helmets. Lower face protection in a strapless design that is easy to remove on the run. Securely attach using the Batlskin Front Mount and allow for on/off. Two buttons on either side allow mandible guard to be tilted downwards in varying degrees for improved sight compatibility, eating, and drinking. Pushing the mandible against the chest brings it back to original position.
Show More Close
 

Technical Specifications

Item # 38RR45
Mfr. Model # 4-0504-5036
UNSPSC #46181706
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Mandible Guard
Material Polyethylene
Color Foliage Green
Number of Mounting Points 0
For Use With Ballistic Helmets
Size XL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.