• REVISION MILITARY 

    Interlocking Long Rails, Black, L

  • Item # 38RR09
  • Mfr. Model # 4-0533-5012
Interlocking Long Rails, Black, L Interlocking Long Rails,Black,L Interlocking Long Rails,Black,L Interlocking Long Rails,Black,L Interlocking Long Rails,Black,L

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Revision® BATLSKIN® Helmet Interlocking Long Rails Include 2 rails, picatinny adapters, cross base adapters, and hardware. Allow for cameras, light, and other accessories to be outfitted. Design allows for easy, one-handed attachment of widely used rail bases. Entry points along upper and lower dovetails enable multiple accessories to be mounted; accommodates O2 clip for use with oxygen masks.
Show More Close
 

Technical Specifications

Item # 38RR09
Mfr. Model # 4-0533-5012
UNSPSC #46181706
Shipping Weight 0.5 lbs
Country of Origin China *
Item Interlocking Long Rails
Material Plastic
Color Black
Number of Mounting Points 0
For Use With Ballistic Helmets
Size L
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.