• REVISION MILITARY 

    Helmet Premium Cover, ACU, S

  • Item # 38RP68
  • Mfr. Model # 4-0593-9096
Helmet Premium Cover, ACU, S Helmet Premium Cover,ACU,S Helmet Premium Cover,ACU,S Helmet Premium Cover,ACU,S Helmet Premium Cover,ACU,S Helmet Premium Cover,ACU,S

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
RevisionĀ® BATLSKINĀ® Helmet includes fitted covers for various shapes and sizes of helmets. Made of durable wrinkle-free material, the cover is compatible with Batlskin helmets and head protection components. Features such as mesh covering and elastic loops ensure operation with widely used head borne accessories. This Premium Cover has mesh covering for increased camouflaging. Includes cable runs to reduce snagging, elastic accessory loops, and hook-and-loop for attaching patches and counterweights.
Show More Close
 

Technical Specifications

Item # 38RP68
Mfr. Model # 4-0593-9096
UNSPSC #46181706
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Helmet Premium Cover
Material Nylon
Color ACU
Number of Mounting Points 0
For Use With Ballistic Helmets
Size S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.