• REVISION MILITARY 

    Helmet Mid Cut Cover,Black,S

  • Item # 38RP31
  • Mfr. Model # 4-0593-9012
Helmet Mid Cut Cover,Black,S Helmet Mid Cut Cover,Black,S

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
This BATLSKIN® helmet cover features a precision fit for mid-cut, Batlskin® helmets. It is made of durable wrinkle-free material, and features mesh covering and elastic loops to ensure operation with widely used, headborne accessories.
Show More Close
 

Technical Specifications

Item # 38RP31
Mfr. Model # 4-0593-9012
UNSPSC #46181706
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Helmet Mid Cut Cover
Material Nylon
Color Black
Number of Mounting Points 0
For Use With Ballistic Helmets
Size S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.