• REVISION MILITARY 

    Helmet Basic Cover,Multicam,XL

  • Item # 38RP51
  • Mfr. Model # 4-0593-9125
Helmet Basic Cover,Multicam,XL Helmet Basic Cover,Multicam,XL

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Revision® BATLSKIN® Helmet includes fitted covers for various shapes and sizes of helmets. Made of durable wrinkle-free material, the cover is compatible with Batlskin helmets and head protection components. Features such as mesh covering and elastic loops ensure operation with widely used head borne accessories. This Basic Cover features elastic drawstring. Hook-and-loop tabs ensure cover stays securely in place on helmet.
Show More Close
 

Technical Specifications

Item # 38RP51
Mfr. Model # 4-0593-9125
UNSPSC #46181706
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Helmet Basic Cover
Material Nylon
Color Multicam
Number of Mounting Points 0
For Use With Ballistic Helmets
Size XL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.