This item has been discontinued.  For alternate products call 1-800-217-6872.

  • REVISION MILITARY 

    Hardware,Tan,XL

  • Item # 38RP14
  • Mfr. Model # 4-0514-5006
Hardware,Tan,XL

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 38RP14
Mfr. Model # 4-0514-5006
UNSPSC #46181706
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hardware
Color Tan
Number of Mounting Points 0
For Use With Ballistic Helmets
Size XL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.