• REVISION MILITARY 

    Front Mount, Foliage Green, S

  • Item # 38RP91
  • Mfr. Model # 4-0506-5006
Front Mount, Foliage Green, S Front Mount,Foliage Green,S Front Mount,Foliage Green,S

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Revision® BATLSKIN® Helmet Front Mount is an interchangeable center piece system. Serves as a night vision goggle mount. Receiver component can be swapped to accommodate the Batlskin Viper visor as well as widely used night vision goggles such as the PVS-7 and PVS-14. If using other types, such as ENVG III night vision goggles, the receiver component can be swapped for the upgradable receiver that is included with these night vision goggles. Front mount enables seamless integration of the Batlskin Visor, Mandible Guards, and Interlocking Long Rails. 3-point attachment for stability. Reinforced nylon construction with assembled aluminum.
Show More Close
 

Technical Specifications

Item # 38RP91
Mfr. Model # 4-0506-5006
UNSPSC #46181706
Shipping Weight 0.75 lbs
Country of Origin China *
Item Front Mount
Material Plastic
Color Foliage Green
Number of Mounting Points 0
For Use With Ballistic Helmets
Size S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.