• REVISION MILITARY 

    Essential Modernization Kit, Tan, XL

  • Item # 38RT83
  • Mfr. Model # 4-0516-9911
Essential Modernization Kit, Tan, XL

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Revision® BATLSKIN® Viper™ Helmet Essential Modernization Kit includes a front mount, interlocking long rails, precision-fit premium full-cut helmet cover, and a hardware kit. Fits Viper A1, A3, and P2 models. Helmet not included.
Show More Close
 

Technical Specifications

Item # 38RT83
Mfr. Model # 4-0516-9911
UNSPSC #46181706
Shipping Weight 5.0 lbs
Country of Origin China *
Item Essential Modernization Kit
Color Tan
Number of Mounting Points 0
For Use With Ballistic Helmets
Size XL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.