• REVISION MILITARY 

    Complete Tactical Helmet System,Tan, Fits Hat Size: 7-1/4, Night Vision Mount: Yes, S

  • Item # 38RT35
  • Mfr. Model # 4-0525-5561
Complete Tactical Helmet System,Tan, Fits Hat Size: 7-1/4, Night Vision Mount: Yes, S Tactical Helmet System,S,Tan,7-1/4,Rls Tactical Helmet System,S,Tan,7-1/4,Rls Tactical Helmet System,S,Tan,7-1/4,Rls Tactical Helmet System,S,Tan,7-1/4,Rls Tactical Helmet System,S,Tan,7-1/4,Rls Tactical Helmet System,S,Tan,7-1/4,Rls

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Tailor your own BATLSKIN® Viper™ Head Protection for peak performance. Delivers advanced protection from blunt force, blast, and ballistic threats. Each component integrates with the next. Operates with various in-service equipment from night vision goggles to communications gear and weapons sights. Helmet not included.
Show More Close
 

Technical Specifications

Item # 38RT35
Mfr. Model # 4-0525-5561
UNSPSC #46181704
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Complete Tactical Helmet System
Size S
Color Tan
Fits Hat Size 7-1/4
Shell Material Aramid
Night Vision Mount Yes
Includes Interlocking Rails
Standards Level IIIA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms