• REVISION MILITARY 

    Level IIIA Lightweight Helmet, Fits Hat Size: XL, Aramid, Black

  • Item # 38RN58
  • Mfr. Model # 4-0501-5113
Level IIIA Lightweight Helmet, Fits Hat Size: XL, Aramid, Black Level IIIA Lightweight Helmet,XL,Full,Bl

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
BATLSKIN® Viper™ P2 lightweight helmet is built with advanced composite shell technology to achieve weight reduction while delivering advanced ballistic and impact protection. Comfortable for long-term use. ACH-shaped helmet is built to exacting military specifications. Exceeds U.S. Army standards for fragmentation and resistance to penetration. Foundation for all Batlskin modular components, including the Front Mount, Mandible Guard, and Visor. STANAG 2920 exceeds 2460 ft/s (750 m/s), 1.1g (17 gr) FSP. STANAG 2920 64 gr. RCC exceeds 1804 ft/s (550 m/s). 9mm FMJ RTP multi-hit (5 impact exceeds 1400 ft/s (427 m/s). Stop NIJ IIIA level threats. Full system - 42 oz. (1200g) - medium size.
Show More Close
 

Technical Specifications

Item # 38RN58
Mfr. Model # 4-0501-5113
UNSPSC #46181704
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Level IIIA Lightweight Helmet
Fits Hat Size XL
Pad Thickness 3/4"
Night Vision Mount Yes
Color Black
Shell Material - Head Protection Aramid
Chin Strap Yes
Shape Full Cut
Suspension Yes
Standards Level IIIA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.