Check Availability
  • REVCOR 

    Propeller,Dia 22 In,25 Deg Pitch

  • Item # 4DLK3
  • Mfr. Model # TNT2203-25 L
Propeller,Dia 22 In,25 Deg Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 13 SEER A/C condenser replacement propeller can be used with compatible replacement condenser fan motors.

• Rotation facing discharge
• Embossed aluminum blades and spiders for strength and rigidity
• Propellers have 1/2" bore and include set screws (hub on intake side)
Show More Close
 

Technical Specifications

Item # 4DLK3
Mfr. Model # TNT2203-25 L
UNSPSC #40101603
Shipping Weight 1.89 lbs
Country of Origin USA *
Item Replacement Propeller
Propeller Dia. (In.) 22
Bore Dia. (In.) 1/2
CFM @ 0.150-In. SP 4249
Min. HP 1/3
Max. RPM 1100
Pitch (Deg.) 25
Rotation CCW
Number of Blades 3
Propeller Material Aluminum
Spiders Galvanized
For Use With 13 Seer Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
* This product's country of origin is subject to change

Compliance and Restrictions