Check Availability
  • REVCOR 

    Propeller, 28 In Dia, 29 Deg Pitch

  • Item # 2RCG3
  • Mfr. Model # F2805-29 R
Propeller, 28 In Dia, 29 Deg Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

5-blade Revcor hubless propeller is an OEM aftermarket replacement part that is designed to be used with compatible A/C condensers, heat pumps, heat exchangers, unit heaters, and power roof ventilators. Replacement condenser fan motors are sold separately.

• Rotation facing discharge
• Embossed aluminum blades and spiders for strength and rigidity
• Requirez interchangeable hex hubs (sold separately)
• For low static pressure applications
Show More Close
 

Technical Specifications

Item # 2RCG3
Mfr. Model # F2805-29 R
UNSPSC #40101603
Shipping Weight 6.25 lbs
Country of Origin USA *
Item Replacement Propeller, Hubless
Propeller Dia. (In.) 28
CFM @ 0.000-In. SP 8449
CFM @ 0.300-In. SP 7363
Min. HP 1
Max. RPM 850
Pitch (Deg.) 29
Rotation CW
Number of Blades 5
Propeller Material Aluminum
Spiders Galvalume
For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
* This product's country of origin is subject to change

Welcome Sign In