Check Availability
  • REVCOR 

    Propeller, 16 In Dia, 22 Deg Pitch

  • Item # 2RAF7
  • Mfr. Model # T1603-22 L
Propeller, 16 In Dia, 22 Deg Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-blade Revcor hubless propeller is an OEM aftermarket replacement part that is designed to be used with compatible A/C condensers, heat pumps, heat exchangers, unit heaters, and power roof ventilators. Replacement condenser fan motors are sold separately.

• Rotation facing discharge
• Embossed aluminum blades and spiders for strength and rigidity
• Requirez interchangeable hex hubs (sold separately)
• For low static pressure applications
Show More Close
 

Technical Specifications

Item # 2RAF7
Mfr. Model # T1603-22 L
UNSPSC #40101603
Shipping Weight 1.32 lbs
Country of Origin USA *
Item Replacement Propeller, Hubless
Propeller Dia. (In.) 16
CFM @ 0.000-In. SP 2136
CFM @ 0.300-In. SP 1815
Min. HP 1/4
Max. RPM 1725
Pitch (Deg.) 22
Rotation CCW
Number of Blades 3
Propeller Material Aluminum
Spiders Galvalume
For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
* This product's country of origin is subject to change

Compliance and Restrictions