This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • REVCOR 

    Propeller, 22 In Dia, 22 Deg Pitch

  • Item # 2MTV9
  • Mfr. Model # OA2203-22 L
Propeller, 22 In Dia, 22 Deg Pitch

See alternate products available online.

Product Details

3-blade Revcor hub-type propeller is an OEM aftermarket replacement part that is designed to be used with compatible A/C condensers, heat pumps, heat exchangers, unit heaters, and power roof ventilators. Replacement condenser fan motors are sold separately.

• Rotation facing discharge
• Embossed aluminum blades and spiders for strength and rigidity
• 1/2" bore (hub on intake side)
• Includes set screws
• For low static pressure applications
Show More Close
 

Technical Specifications

Item # 2MTV9
Mfr. Model # OA2203-22 L
UNSPSC #40101603
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Replacement Propeller
Propeller Dia. (In.) 22
Bore Dia. (In.) 1/2
CFM @ 0.000-In. SP 4892
CFM @ 0.300-In. SP 3762
Min. HP 1/3
Max. RPM 1140
Pitch (Deg.) 22
Rotation CCW
Number of Blades 3
Propeller Material Aluminum
Spiders Galvalume
For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
* This product's country of origin is subject to change

Compliance and Restrictions